
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06HWT2412I3-10p
Zoro # G215895672
product price: $30.69
/eaKey Features
Width
24 in
Sign Shape
Horizontal Rectangle
Length
12 in
Header Legend Color
Green
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT2412I3-10p
Zoro #
G215895672
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Length
12 in
Thickness
0.063 in
Details
Sign Shape
Horizontal Rectangle
Header Legend Color
Green
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Sign Background Color
White
Header
Ferry
Item
Traffic Sign
Description
Ferry 24X12 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, I3-10p, Sign Category:, Guide, Header/Legend:, Ferry, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.