Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06HWT2412M4-2

  • Zoro # G415895762


product price: $30.69
/ea

Key Features

Length
12 in
Width
24 in
Sign Shape
Horizontal Rectangle
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HWT2412M4-2
Zoro #
G415895762
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
24 in
Thickness
0.063 in

Details

Sign Shape
Horizontal Rectangle
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
UV Resistant
Yes
Header
BY-PASS
Item
Traffic Sign
Sign Background Color
White

Description

BYPASS 24X12 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M4-2, Sign Category:, Route Marker, Header/Legend:, BY-PASS, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.