Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06HWT2412R9-11

  • Zoro # G415897315


product price: $33.75
/ea

Key Features

Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Background Color
White
Width
24 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HWT2412R9-11
Zoro #
G415897315
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
12 in
Thickness
0.063 in

Details

Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Background Color
White
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Horizontal Rectangle
Header
Sidewalk Closed Ahead Double ArrowCross Here
UV Resistant
Yes

Description

Sidewalk Closed Ahead < > Cross Here 24X12 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R9-11, Sign Category:, Regulatory, Header/Legend:, Sidewalk Closed Ahead Double ArrowCross Here, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.