Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06HWT2418M5-6GW

  • Zoro # G215897089


product price: $45.39
/ea

Key Features

Sign Background Color
Green
Width
24 in
Header Legend Color
White
Sign Shape
Horizontal Rectangle
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HWT2418M5-6GW
Zoro #
G215897089
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.063 in
Length
18 in

Details

Sign Background Color
Green
Header Legend Color
White
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Right Lane
Item
Traffic Sign
UV Resistant
Yes

Description

Right Lane 24X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M5-6GW, Sign Category:, Bicycle Facility , Header/Legend:, Right Lane, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products