Zoro Homepage

Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06HWT3024EM-3

  • Zoro # G415899012


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Width
24 in
Sign Background Color
White
Header
Traffic Control Point
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HWT3024EM-3
Zoro #
G415899012
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
30 in
Thickness
0.063 in

Details

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Header
Traffic Control Point
Item
Traffic Sign
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
UV Resistant
Yes

Description

Traffic Control Point 30X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, EM 3, Sign Category:, Emergency, Header/Legend:, Traffic Control Point, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.