
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06HYE2412W16-12aP
Zoro # G715905673
product price:Â $33.75
/eaKey Features
Sign Background Color
Yellow
Thickness
0.063 in
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06HYE2412W16-12aP
Zoro #
G715905673
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Length
12 in
Width
24 in
Details
Sign Background Color
Yellow
Sign Shape
Horizontal Rectangle
Item
Traffic Sign
UV Resistant
Yes
Sign Material
Aluminum Sign
Header
Roundabout
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Description
Roundabout 24X12 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W16-12aP, Sign Category:, Warning, Header/Legend:, Roundabout, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.