
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06HYE2418W70-4
Zoro # G415896127
product price: $45.39
/eaKey Features
UV Resistant
Yes
Header Legend Color
Black
Length
18 in
Thickness
0.063 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HYE2418W70-4
Zoro #
G415896127
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Thickness
0.063 in
Width
24 in
Details
UV Resistant
Yes
Item
Traffic Sign
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header
No Travel Advised
Description
No Travel Advised 24X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W70-4, Sign Category:, Warning, Header/Legend:, No Travel Advised, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.