Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
- Mfr # DUS10DFG2412W16-7pR
- Zoro # G915900683
product price:Â
$
46.95
/ea
Key Features
Header
Right Diagonal Arrow
Sign Background Color
Fluorescent Yellow Green
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS10DFG2412W16-7pR
- Zoro #
- G915900683
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.1 in
- Width
- 24 in
- Length
- 12 in
Details
- Item
- Traffic Sign
- Header
- Right Diagonal Arrow
- Sign Background Color
- Fluorescent Yellow Green
- Retroreflective Grade
- 4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
- UV Resistant
- Yes
- Header Legend Color
- Black
- Sign Material
- Aluminum Sign
- Sign Shape
- Horizontal Rectangle
Description
Right Diagonal Arrow 24X12 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W16-7pR, Sign Category:, School, Header/Legend:, Right Diagonal Arrow, Legend, Text Color:, Black, Background Color:, Fluorescent Yellow Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.