Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10DFG2418W16-5pL

  • Zoro # G915900522


product price: $70.59
/ea

Key Features

Header Legend Color
Black
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Header
<(Left Arrow Plaque)
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DFG2418W16-5pL
Zoro #
G915900522
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
24 in
Length
18 in

Details

Header Legend Color
Black
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Header
<(Left Arrow Plaque)
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Background Color
Fluorescent Yellow Green

Description

Left Arrow Plaque 24X18 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W16-5pL, Sign Category:, School, Header/Legend:,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.