Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10DFG2418W16-6pL

  • Zoro # G915900539


product price: $70.59
/ea

Key Features

UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
Header
<(Left 90 Arrow Plaque)
Sign Material
Aluminum Sign
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DFG2418W16-6pL
Zoro #
G915900539
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
24 in
Length
18 in

Details

UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
Header
<(Left 90 Arrow Plaque)
Sign Material
Aluminum Sign
Item
Traffic Sign
Header Legend Color
Black
Sign Background Color
Fluorescent Yellow Green
Sign Shape
Horizontal Rectangle

Description

Left 90 Arrow Plaque 24X18 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W16-6pL, Sign Category:, School, Header/Legend:,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.