
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10DFO2418W8-5cP
Zoro # G415899449
product price: $64.15
/eaKey Features
Thickness
0.1 in
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Sign Background Color
Fluorescent Orange
Length
18 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10DFO2418W8-5cP
Zoro #
G415899449
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
18 in
Width
24 in
Details
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Sign Background Color
Fluorescent Orange
Item
Traffic Sign
Sign Material
Aluminum Sign
Header
Excess Oil
Header Legend Color
Black
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Description
Excess Oil 24X18 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W8-5cP, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Excess Oil, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.