
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10DWT2412M3-4GW
Zoro # G215897959
product price: $42.69
/eaKey Features
Length
12 in
Sign Material
Aluminum Sign
Header Legend Color
White
Thickness
0.1 in
Header
WEST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DWT2412M3-4GW
Zoro #
G215897959
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Thickness
0.1 in
Width
24 in
Details
Sign Material
Aluminum Sign
Header Legend Color
White
Header
WEST
Sign Background Color
Green
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Traffic Sign
Sign Shape
Horizontal Rectangle
Description
WEST 24X12 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M3-4GW, Sign Category:, Bicycle Facility , Header/Legend:, WEST, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.