Zoro Homepage

Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10DWT2418D9-11bP

  • Zoro # G215896747


product price: $70.59
/ea

Key Features

Header
Electric Vehicle Charging
Width
24 in
Header Legend Color
Blue
Thickness
0.1 in
Sign Material
Aluminum Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT2418D9-11bP
Zoro #
G215896747
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.1 in
Length
18 in

Details

Item
Traffic Sign
Header
Electric Vehicle Charging
Header Legend Color
Blue
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
Sign Background Color
White
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

Electric Vehicle Charging 24X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, D9-11bP, Sign Category:, Guide, Header/Legend:, Electric Vehicle Charging, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.