
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10DYE2412W10-1aP
Zoro # G915900485
product price:Â $46.95
/eaKey Features
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
Black
Length
12 in
Header
Exempt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DYE2412W10-1aP
Zoro #
G915900485
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Thickness
0.1 in
Width
24 in
Details
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
Black
Header
Exempt
Sign Shape
Horizontal Rectangle
Item
Traffic Sign
Sign Background Color
Yellow
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Description
Exempt 24X12 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W10-1aP, Sign Category:, Warning, Header/Legend:, Exempt, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.