
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10DYE2418W16-10aP
Zoro # G915902786
product price: $64.15
/eaKey Features
Header
Photo Enforced
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Thickness
0.1 in
Sign Shape
Horizontal Rectangle
Sign Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DYE2418W16-10aP
Zoro #
G915902786
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
24 in
Length
18 in
Details
Header
Photo Enforced
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Shape
Horizontal Rectangle
Sign Background Color
Yellow
Header Legend Color
Black
Item
Traffic Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Description
Photo Enforced 24X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W16-10aP, Sign Category:, Warning, Header/Legend:, Photo Enforced, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.