
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10HOR2412W16-10P
Zoro # G915908160
product price: $39.59
/eaKey Features
Sign Background Color
Orange
Sign Material
Aluminum Sign
Length
12 in
Thickness
0.1 in
Header
Photo Enforced Symbol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HOR2412W16-10P
Zoro #
G915908160
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Thickness
0.1 in
Width
24 in
Details
Sign Background Color
Orange
Sign Material
Aluminum Sign
Header
Photo Enforced Symbol
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Header Legend Color
Black
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Description
Photo Enforced 24X12 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W16-10P, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Photo Enforced Symbol , Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.