
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10HOR2418W16-6pR
Zoro # G915908726
product price: $53.39
/eaKey Features
Thickness
0.1 in
Sign Material
Aluminum Sign
Header Legend Color
Black
Header
Right 90 Degree Arrow Symbol
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HOR2418W16-6pR
Zoro #
G915908726
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
24 in
Length
18 in
Details
Sign Material
Aluminum Sign
Header Legend Color
Black
Header
Right 90 Degree Arrow Symbol
Sign Shape
Horizontal Rectangle
Item
Traffic Sign
UV Resistant
Yes
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Description
Right 90 Degree Arrow 24X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W16-6pR, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Right 90 Degree Arrow Symbol , Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.