
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10HWT2410S4-6P
Zoro # G915900676
product price:Â $33.75
/eaKey Features
Header Legend Color
Black
Length
10 in
Sign Background Color
White
Thickness
0.1 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT2410S4-6P
Zoro #
G915900676
UPC #
-
Country of Origin
United States
Dimensions
Length
10 in
Thickness
0.1 in
Width
24 in
Details
Header Legend Color
Black
Sign Background Color
White
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
UV Resistant
Yes
Header
MON-FRI
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Traffic Sign
Description
MON FRI 24X10 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, S4-6P, Sign Category:, School, Header/Legend:, MON-FRI, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.