
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10HWT2412M4-3GW
Zoro # G215902912
product price:Â $39.59
/eaKey Features
Width
24 in
UV Resistant
Yes
Header
BUSINESS
Length
12 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT2412M4-3GW
Zoro #
G215902912
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Length
12 in
Thickness
0.1 in
Details
UV Resistant
Yes
Header
BUSINESS
Sign Material
Aluminum Sign
Sign Background Color
Green
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Traffic Sign
Header Legend Color
White
Sign Shape
Horizontal Rectangle
Description
BUSINESS 24X12 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M4-3GW, Sign Category:, Bicycle Facility , Header/Legend:, BUSINESS, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.