Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10HWT2412R9-11R

  • Zoro # G415897834


product price:  $39.59
/ea

Key Features

Length
12 in
Sign Material
Aluminum Sign
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS10HWT2412R9-11R
Zoro #
G415897834
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Thickness
0.1 in
Width
24 in

Details

Sign Material
Aluminum Sign
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Black
Item
Traffic Sign
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Header
Sidewalk Closed Ahead -Right Arrow Cross Here

Description

Sidewalk Closed Ahead > Cross Here 24X12 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R9-11R, Sign Category:, Regulatory, Header/Legend:, Sidewalk Closed Ahead -Right Arrow Cross Here, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.