
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10HWT2418M5-4GW
Zoro # G215894491
product price: $53.39
/eaKey Features
Sign Material
Aluminum Sign
Width
24 in
Sign Background Color
Green
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT2418M5-4GW
Zoro #
G215894491
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.1 in
Length
18 in
Details
Sign Material
Aluminum Sign
Sign Background Color
Green
UV Resistant
Yes
Item
Traffic Sign
Sign Shape
Horizontal Rectangle
Header
Left Lane
Header Legend Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Left Lane 24X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M5-4GW, Sign Category:, Bicycle Facility , Header/Legend:, Left Lane, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.