
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10HWT2418R2-6bP1K
Zoro # G415894314
product price: $58.75
/eaKey Features
Header
$1000 FINE
Width
24 in
UV Resistant
Yes
Sign Background Color
White
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT2418R2-6bP1K
Zoro #
G415894314
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.1 in
Length
18 in
Details
Header
$1000 FINE
UV Resistant
Yes
Sign Background Color
White
Sign Shape
Horizontal Rectangle
Item
Traffic Sign
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Description
$.100 Aluminum Thickness - Sign Spec's: 0 FINE 24X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R2-6bP1K, Sign Category:, Regulatory, Header/Legend:, $1000 FINE, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.