Zoro Homepage

Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS12DFG2412S4-7P

  • Zoro # G415897735


product price: $46.75
/ea

Key Features

Sign Shape
Horizontal Rectangle
Length
12 in
Sign Material
Aluminum Sign
Header
All Year
Header Legend Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DFG2412S4-7P
Zoro #
G415897735
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
24 in
Thickness
0.125 in

Details

Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Header
All Year
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
UV Resistant
Yes
Sign Background Color
Fluorescent Yellow Green
Item
Traffic Sign

Description

All Year 24X12 Diamond Grade Cubed Fluorescent Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, S4-7P, Sign Category:, School, Header/Legend:, All Year, Legend, Text Color:, Black, Background Color:, Fluorescent Yellow Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.