Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS12DFG2418W16-6pL

  • Zoro # G915900805


product price: $76.35
/ea
Free Shipping & Returns

Key Features

UV Resistant
Yes
Sign Background Color
Fluorescent Yellow Green
Sign Material
Aluminum Sign
Length
18 in
Header
<(Left 90 Arrow Plaque)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DFG2418W16-6pL
Zoro #
G915900805
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
24 in
Thickness
0.125 in

Details

UV Resistant
Yes
Sign Background Color
Fluorescent Yellow Green
Sign Material
Aluminum Sign
Header
<(Left 90 Arrow Plaque)
Sign Shape
Horizontal Rectangle
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
Item
Traffic Sign

Description

Left 90 Arrow Plaque 24X18 Diamond Grade Cubed Fluorescent Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W16-6pL, Sign Category:, School, Header/Legend:,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.