
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12DFO2412W16-15P
Zoro # G915903356
product price: $46.75
/eaKey Features
Thickness
0.125 in
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Header
NEW
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12DFO2412W16-15P
Zoro #
G915903356
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
12 in
Width
24 in
Details
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Item
Traffic Sign
Header
NEW
Header Legend Color
Black
Sign Background Color
Fluorescent Orange
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Sign Material
Aluminum Sign
Description
NEW 24X12 Diamond Grade Cubed Fluorescent Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W16-15P, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, NEW, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.