Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS12DWT2418R2-6bP1M

  • Zoro # G415899906


product price: $69.39
/ea

Key Features

UV Resistant
Yes
Sign Material
Aluminum Sign
Length
18 in
Thickness
0.125 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DWT2418R2-6bP1M
Zoro #
G415899906
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Thickness
0.125 in
Width
24 in

Details

UV Resistant
Yes
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Horizontal Rectangle
Header
$1000000 FINE
Item
Traffic Sign
Header Legend Color
Black
Sign Background Color
White

Description

$.100 Aluminum Thickness - Sign Spec's: 0000 FINE 24X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R2-6bP1M, Sign Category:, Regulatory, Header/Legend:, $1000000 FINE, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products