
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12DYE2412W16-10P
Zoro # G915900973
product price: $46.75
/eaKey Features
Header
Photo Enforced Symbol
UV Resistant
Yes
Thickness
0.125 in
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DYE2412W16-10P
Zoro #
G915900973
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
12 in
Width
24 in
Details
Header
Photo Enforced Symbol
UV Resistant
Yes
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Item
Traffic Sign
Description
Photo Enforced 24X12 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W16-10P, Sign Category:, Warning, Header/Legend:, Photo Enforced Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.