
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12DYE2412W16-18P
Zoro # G915900911
product price:Â $46.75
/eaKey Features
Thickness
0.125 in
Length
12 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Header
NOTICE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DYE2412W16-18P
Zoro #
G915900911
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
12 in
Width
24 in
Details
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Header
NOTICE
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Item
Traffic Sign
Header Legend Color
Black
Sign Background Color
Yellow
Description
NOTICE 24X12 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W16-18P, Sign Category:, Warning, Header/Legend:, NOTICE, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.