
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12HOR2412W16-2aP5
Zoro # G915901307
product price: $39.99
/eaKey Features
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Width
24 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HOR2412W16-2aP5
Zoro #
G915901307
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.125 in
Length
12 in
Details
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Item
Traffic Sign
UV Resistant
Yes
Header Legend Color
Black
Sign Background Color
Orange
Header
1500 FEET
Description
1500 FT 24X12 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W16-2aP5, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 1500 FEET, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.