
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12HWT2418R2-6bP75
Zoro # G915900249
product price:Â $66.19
/eaKey Features
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
$750 FINE
Length
18 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HWT2418R2-6bP75
Zoro #
G915900249
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
24 in
Thickness
0.125 in
Details
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
$750 FINE
UV Resistant
Yes
Header Legend Color
Black
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
Description
$750 FINE 24X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R2-6bP75, Sign Category:, Regulatory, Header/Legend:, $750 FINE, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.