Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
- Mfr # DUS12HYE2412W4-4aP
- Zoro # G415897940
product price:Â
$
39.99
/ea
Key Features
Header
Traffic From Left Does Not Stop
Width
24 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS12HYE2412W4-4aP
- Zoro #
- G415897940
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Thickness
- 0.125 in
- Length
- 12 in
Details
- Item
- Traffic Sign
- Header
- Traffic From Left Does Not Stop
- Sign Shape
- Horizontal Rectangle
- Sign Material
- Aluminum Sign
- Sign Background Color
- Yellow
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
- UV Resistant
- Yes
- Header Legend Color
- Black
Description
Traffic From Left Does Not Stop 24X12 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W4-4aP, Sign Category:, Warning, Header/Legend:, Traffic From Left Does Not Stop, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.