
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12HYE2412W4-4P
Zoro # G415897681
product price: $43.99
/eaKey Features
Sign Material
Aluminum Sign
Length
12 in
Width
24 in
UV Resistant
Yes
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HYE2412W4-4P
Zoro #
G415897681
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
24 in
Thickness
0.125 in
Details
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Item
Traffic Sign
Sign Background Color
Yellow
Sign Shape
Horizontal Rectangle
Header
Cross Traffic Does Not Stop
Description
Cross Traffic Does Not Stop 24X12 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W4-4P, Sign Category:, Warning, Header/Legend:, Cross Traffic Does Not Stop, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.