Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS12HYE2418W7-3aP

  • Zoro # G915901055


product price: $60.15
/ea

Key Features

Sign Background Color
Yellow
UV Resistant
Yes
Header Legend Color
Black
Header
Next 7 Miles
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HYE2418W7-3aP
Zoro #
G915901055
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.125 in
Length
18 in

Details

Item
Traffic Sign
Sign Background Color
Yellow
UV Resistant
Yes
Header Legend Color
Black
Header
Next 7 Miles
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle

Description

Next 7 Miles 24X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W7-3aP, Sign Category:, Warning, Header/Legend:, Next 7 Miles, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.