Traffic Sign, 24 in Width, Aluminum Sign, Octagon
- Mfr # DCS10DWT2424CUS00223
- Zoro # G915908566
product price:Â
$
93.89
/ea
Key Features
Header
Private Dr Residents&Guest
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS10DWT2424CUS00223
- Zoro #
- G915908566
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Private Dr Residents&Guest
- Sign Background Color
- White
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
- UV Resistant
- Yes
- Sign Shape
- Octagon
- Header Legend Color
- Red & Black
- Sign Material
- Aluminum Sign
Dimensions
- Thickness
- 0.1 in
- Width
- 24 in
- Length
- 24 in
Description
Private Dr Residents & Guest 24X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00223, Sign Category:, Specialty, Header/Legend:, Private Dr Residents&Guest, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.