
Traffic Sign, 24 in Width, Aluminum Sign, Square
Mfr # DCS12HWT2424CUS00050
Zoro # G915898850
product price: $88.19
/ea
Free Shipping & Returns
Key Features
Sign Background Color
White
Header
Danger Stay Back 100 FT
Sign Shape
Square
Width
24 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS12HWT2424CUS00050
Zoro #
G915898850
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Length
24 in
Thickness
0.125 in
Details
Sign Background Color
White
Header
Danger Stay Back 100 FT
Sign Shape
Square
Item
Traffic Sign
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Black & Red
Sign Material
Aluminum Sign
Description
Danger Stay Back .100 Aluminum Thickness - Sign Spec's: FT 24X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00050, Sign Category:, Specialty, Header/Legend:, Danger Stay Back 100 FT, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.