Traffic Sign, 24 in Width, Aluminum Sign, Square

  • Mfr # DUS06DFY2424W13-1P35

  • Zoro # G415896820


product price:  $80.79
/ea
Free Shipping & Returns

Key Features

Header Legend Color
Black
Width
24 in
Length
24 in
UV Resistant
Yes
Header
35 M.P.H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DFY2424W13-1P35
Zoro #
G415896820
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
24 in
Thickness
0.063 in

Details

Header Legend Color
Black
UV Resistant
Yes
Header
35 M.P.H
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Item
Traffic Sign
Sign Shape
Square

Description

35 MPH 24X24 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W13-1P35, Sign Category:, Warning, Header/Legend:, 35 M.P.H, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.