
Traffic Sign, 24 in Width, Aluminum Sign, Square
Mfr # DUS06DWT2424D9-13
Zoro # G215894392
product price: $80.79
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Width
24 in
Sign Shape
Square
Thickness
0.063 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DWT2424D9-13
Zoro #
G215894392
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.063 in
Length
24 in
Details
UV Resistant
Yes
Sign Shape
Square
Sign Material
Aluminum Sign
Header
Emergency Medical Services (Symbol)
Item
Traffic Sign
Header Legend Color
Blue
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Description
Emergency Medical Services 24X24 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, D9-13, Sign Category:, Guide, Header/Legend:, Emergency Medical Services, Symbol, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.