Zoro Homepage

Traffic Sign, 24 in Width, Aluminum Sign, Square

  • Mfr # DUS06DWT2424R3-18

  • Zoro # G215896358


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Width
24 in
Length
24 in
Header
Combo U-Turn & LT Turn Porhib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT2424R3-18
Zoro #
G215896358
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
24 in
Thickness
0.063 in

Details

Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Combo U-Turn & LT Turn Porhib
Sign Shape
Square
Item
Traffic Sign
Sign Material
Aluminum Sign
Header Legend Color
Red & Black
UV Resistant
Yes

Description

Combo U Turn & LT Turn Porhib 24X24 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R3-18, Sign Category:, Regulatory, Header/Legend:, Combo U-Turn & LT Turn Porhib, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.