Traffic Sign, 24 in Width, Aluminum Sign, Square

  • Mfr # DUS06HOR2424W13-1P35

  • Zoro # G415899371


product price:  $66.19
/ea

Key Features

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Header Legend Color
Black
Width
24 in
Sign Material
Aluminum Sign
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HOR2424W13-1P35
Zoro #
G415899371
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.063 in
Length
24 in

Details

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Header Legend Color
Black
Item
Traffic Sign
Sign Material
Aluminum Sign
Header
35 MPH
Sign Background Color
Orange
Sign Shape
Square
UV Resistant
Yes

Description

35 MPH 24X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W13-1P35, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 35 MPH, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products