
Traffic Sign, 24 in Width, Aluminum Sign, Square
Mfr # DUS06HWT2424D9-11b
Zoro # G215897577
product price: $66.19
/eaKey Features
Sign Material
Aluminum Sign
Length
24 in
Sign Shape
Square
Header
Electric Vehicle Charging (Symbol)
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT2424D9-11b
Zoro #
G215897577
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
24 in
Thickness
0.063 in
Details
Sign Material
Aluminum Sign
Item
Traffic Sign
Sign Shape
Square
Header
Electric Vehicle Charging (Symbol)
Sign Background Color
White
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Blue
Description
Electric Vehicle Charging 24X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, D9-11b, Sign Category:, Guide, Header/Legend:, Electric Vehicle Charging, Symbol, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.