Traffic Sign, 24 in Width, Aluminum Sign, Square

  • Mfr # DUS06HWT2424D9-13

  • Zoro # G215897645


product price: $66.19
/ea

Key Features

Header Legend Color
Blue
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Thickness
0.063 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HWT2424D9-13
Zoro #
G215897645
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
24 in
Length
24 in

Details

Header Legend Color
Blue
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Traffic Sign
Sign Background Color
White
Sign Shape
Square
Header
Emergency Medical Services (Symbol)
Sign Material
Aluminum Sign

Description

Emergency Medical Services 24X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, D9-13, Sign Category:, Guide, Header/Legend:, Emergency Medical Services, Symbol, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.