
Traffic Sign, 24 in Width, Aluminum Sign, Square
Mfr # DUS06HWT2424R15-6
Zoro # G615894367
product price:Â $66.19
/eaKey Features
UV Resistant
Yes
Length
24 in
Sign Shape
Square
Sign Material
Aluminum Sign
Header
Do Not Drive On Tracks Symbol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06HWT2424R15-6
Zoro #
G615894367
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Thickness
0.063 in
Width
24 in
Details
UV Resistant
Yes
Sign Shape
Square
Sign Material
Aluminum Sign
Header
Do Not Drive On Tracks Symbol
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Header Legend Color
Black & Red
Description
Do Not Drive On Tracks 24X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R15-6, Sign Category:, Regulatory, Header/Legend:, Do Not Drive On Tracks Symbol, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.