Traffic Sign, 24 in Width, Aluminum Sign, Square

  • Mfr # DUS06HYE2424W13-1P10

  • Zoro # G415898701


product price:  $66.19
/ea

Key Features

Header Legend Color
Black
Sign Shape
Square
UV Resistant
Yes
Width
24 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS06HYE2424W13-1P10
Zoro #
G415898701
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
24 in
Thickness
0.063 in

Details

Header Legend Color
Black
Sign Shape
Square
Item
Traffic Sign
UV Resistant
Yes
Header
10 M.P.H
Sign Background Color
Yellow
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Material
Aluminum Sign

Description

10 MPH 24X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W13-1P10, Sign Category:, Warning, Header/Legend:, 10 M.P.H, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.