Traffic Sign, 24 in Width, Aluminum Sign, Square

  • Mfr # DUS10DFO2424W13-1P25

  • Zoro # G915903448


product price:  $85.45
/ea
Free Shipping & Returns

Key Features

UV Resistant
Yes
Header
25 MPH
Sign Shape
Square
Sign Material
Aluminum Sign
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DFO2424W13-1P25
Zoro #
G915903448
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Thickness
0.1 in
Width
24 in

Details

UV Resistant
Yes
Item
Traffic Sign
Header
25 MPH
Sign Shape
Square
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Sign Background Color
Fluorescent Orange
Header Legend Color
Black

Description

25 MPH 24X24 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W13-1P25, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 25 MPH, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.