Zoro Homepage

Traffic Sign, 24 in Width, Aluminum Sign, Square

  • Mfr # DUS10DWT2424D9-11b

  • Zoro # G415899708


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Thickness
0.1 in
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Electric Vehicle Charging (Symbol)
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT2424D9-11b
Zoro #
G415899708
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
24 in
Length
24 in

Details

Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Electric Vehicle Charging (Symbol)
UV Resistant
Yes
Sign Shape
Square
Sign Background Color
White
Item
Traffic Sign
Header Legend Color
Blue

Description

Electric Vehicle Charging 24X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, D9-11b, Sign Category:, Guide, Header/Legend:, Electric Vehicle Charging, Symbol, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.