
Traffic Sign, 24 in Width, Aluminum Sign, Square
Mfr # DUS10DWT2424EM-1
Zoro # G415899494
product price: $93.89
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
White
Header
Symbol Hurricane Evacuation Route
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DWT2424EM-1
Zoro #
G415899494
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
24 in
Length
24 in
Details
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
White
Header
Symbol Hurricane Evacuation Route
Sign Shape
Square
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Black & Blue
Item
Traffic Sign
Description
Hurricane Evacuation Route 24X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, EM 1, Sign Category:, Emergency, Header/Legend:, Symbol Hurricane Evacuation Route, Legend, Text Color:, Black & Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.