
Traffic Sign, 24 in Width, Aluminum Sign, Square
Mfr # DUS10DWT2424R15-6
Zoro # G915904209
product price: $85.45
/ea
Free Shipping & Returns
Key Features
Sign Shape
Square
Length
24 in
Thickness
0.1 in
Header
Do Not Drive On Tracks Symbol
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DWT2424R15-6
Zoro #
G915904209
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Thickness
0.1 in
Width
24 in
Details
Item
Traffic Sign
Sign Shape
Square
Header
Do Not Drive On Tracks Symbol
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Black & Red
Description
Do Not Drive On Tracks 24X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R15-6, Sign Category:, Regulatory, Header/Legend:, Do Not Drive On Tracks Symbol, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.