Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 24 in Width, Aluminum Sign, Square

  • Mfr # DUS10DWT2424R15-7a

  • Zoro # G915904179


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Header Legend Color
Black
Sign Material
Aluminum Sign
UV Resistant
Yes
Width
24 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT2424R15-7a
Zoro #
G915904179
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
24 in
Thickness
0.1 in

Details

Item
Traffic Sign
Header Legend Color
Black
Sign Material
Aluminum Sign
UV Resistant
Yes
Header
Light Rail Divided HWY SymbolT
Sign Background Color
White
Sign Shape
Square
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

Light Rail Divided Highway T 24X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R15-7a, Sign Category:, Regulatory, Header/Legend:, Light Rail Divided HWY SymbolT, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.