Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 24 in Width, Aluminum Sign, Square

  • Mfr # DUS10HWT2424D9-2

  • Zoro # G415896455


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Hospital (Symbol)
Sign Shape
Square
Header Legend Color
Blue
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT2424D9-2
Zoro #
G415896455
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
24 in
Length
24 in

Details

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Hospital (Symbol)
Sign Shape
Square
Item
Traffic Sign
Header Legend Color
Blue
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
White

Description

Hospital 24X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, D9-2, Sign Category:, Guide, Header/Legend:, Hospital, Symbol, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.