
Traffic Sign, 24 in Width, Aluminum Sign, Square
Mfr # DUS10HWT2424D9-7
Zoro # G215896488
product price: $79.39
/ea
Free Shipping & Returns
Key Features
Length
24 in
Thickness
0.1 in
Header
Gas (Symbol)
Header Legend Color
Blue
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT2424D9-7
Zoro #
G215896488
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Thickness
0.1 in
Width
24 in
Details
Header
Gas (Symbol)
Header Legend Color
Blue
Sign Background Color
White
UV Resistant
Yes
Sign Shape
Square
Sign Material
Aluminum Sign
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Gas 24X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, D9-7, Sign Category:, Guide, Header/Legend:, Gas, Symbol, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.